Shop Resideo Sale
Main product image of Composed Rite-temp Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Composed Rite-temp Valve Trim w/ Lever Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-TS73115-4-CP
Rating:
(0)
Q&A:
(0)
Composed Rite-temp Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$320.51 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Composed Rite-Temp valve trim w/ lever handle
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty. This bath/shower valve trim includes a faceplate w/ lever handle. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Composed faucets and accessories

Specs

–
Handle Style:

Lever

Finish:

Polished Chrome

Installation Type:

Wall Mount

Material:

Brass

Series:

Composed

Application:

Residential

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy