Apply to be a TradeMaster!
Main product image of Pitch Rite-Temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-TS74042-4-CP
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$63.62 each
In Stock
In Stock
Get 40 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Zinc
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with products in the Hint collection

Specs

Warranty:

Limited Lifetime

Material:

Zinc

Finish:

Polished Chrome

Series:

Pitch

Number of Handles:

1

Application:

Bathroom

Handle Style:

Lever

ADA:

Yes

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy