Shop Resideo Sale
Main product image of Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)

Brand:
Kohler
SKU:
K-TS97074-4G-BL
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$180.97 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. Complete this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes 6" (152 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with products in the Hint collection

Specs

–
Handle Style:

Lever

Installation Type:

Wall Mount

Application:

Bathroom

Finish:

Matte Black

Number of Handles:

1

Series:

Pitch

ADA:

No

Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy