Shop Resideo Sale
Main product image of Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Brushed Nickel)

Brand:
Kohler
SKU:
K-TS97074-4G-BN
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom
$187.51 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. Complete this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes 6" (152 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with products in the Hint collection

Specs

–
ADA:

No

Number of Handles:

1

Flow Rate (GPM):

1.75

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Handle Style:

Lever

Series:

Pitch

Warranty:

Limited Lifetime

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy