Shop Resideo Sale
Main product image of Pitch Rite-Temp Bath And Shower Trim Kit, 2.5 Gpm (Vibrant Brushed Nickel), K-TS97074-4Y-BN
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Bath And Shower Trim Kit, 2.5 Gpm (Vibrant Brushed Nickel), K-TS97074-4Y-BN

Brand:
Kohler
SKU:
K-TS97074-4Y-BN
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Bath And Shower Trim Kit, 2.5 Gpm (Vibrant Brushed Nickel), K-TS97074-4Y-BN
Magnifying glass
Hover image to zoom
$182.45 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Brushed Nickel

Description

–
Pitch showering components feature a sleek, simple design that pair beautifully with the full range of KOHLER contemporary faucet collections. This bath and shower trim kit includes a showerhead with Katalyst air-induction spray. Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Complete this bath and shower trim with a Rite-Temp valve.
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate and lever handle
  • 6-1/16" (154 mm) diverter bath spout with slip-fit connection
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other contemporary-style faucets, accessories, and showering components to complete your bathroom

Specs

–
Shape:

Round

Warranty:

Lifetime Limited

Finish:

Brushed Nickel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy