Shop Resideo Sale
Main product image of Pitch Rite-Temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Shower Trim Kit, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS97077-4Y-CP
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$102.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Hawaii, Massachusetts, Maryland, Maine, New Jersey, New York, Oregon, Rhode Island, Vermont and Washington.

Pitch showering components feature a sleek, simple design that pair beautifully with the full range of KOHLER contemporary faucet collections. This shower trim kit includes a showerhead with Katalyst air-induction spray. Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Complete this shower trim with a Rite-Temp valve.

Features:
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate and lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other contemporary-style faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Polished Chrome

Series:

Pitch

Application:

Bathroom

Warranty:

Limited Lifetime

Flow Rate (GPM):

2.5

ADA:

No

Number of Handles:

1

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy