Shop Resideo Sale
Main product image of July Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

July Rite-temp Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-TS98147-4-CP
Rating:
(0)
Q&A:
(0)
July Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$83.48 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
July Rite-Temp valve trim
  • With its contemporary curves and sleek, simple lines, the July faucet collection brings sophisticated European styling to your bathroom at an approachable price. This bath/shower trim features a faceplate w/ lever handle. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Complements July faucets

Specs

–
Finish:

Polished Chrome

Approvals:

CSA

ADA:

Yes

Material:

Brass

Series:

July

Installation Type:

Wall Mount

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy