Apply to be a TradeMaster!
Main product image of Honesty Rite-Temp Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom

Honesty Rite-Temp Valve Trim (Matte Black)

Brand:
Kohler
SKU:
K-TS99761-4-BL
Rating:
(0)
Q&A:
(0)
Honesty Rite-Temp Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom
$264.18 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Depth (Inches)
4-1/2" Depth
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Square

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath/shower trim includes a faceplate with single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Honesty faucets and accessories

Specs

Depth (Inches):

4-1/2"

Width (Inches):

6-1/2"

Height (Inches):

6-1/2"

ADA:

Yes

Handle Style:

Lever

Installation Type:

Wall Mount

Series:

Honesty

Shape:

Square

Application:

Bathroom

Warranty:

Limited Lifetime

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy