Apply to be a TradeMaster!
Main product image of Honesty Rite-Temp Shower Trim Kit, 2.5 GPM (Moderne Brass)
Magnifying glass
Hover image to zoom

Honesty Rite-Temp Shower Trim Kit, 2.5 GPM (Moderne Brass)

Brand:
Kohler
SKU:
K-TS99764-4-2MB
Rating:
(0)
Q&A:
(0)
Honesty Rite-Temp Shower Trim Kit, 2.5 GPM (Moderne Brass)
Magnifying glass
Hover image to zoom
$360.07 each
In Stock
In Stock
Get 22 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Hawaii, Massachusetts, Maryland, Maine, New Jersey, New York, Oregon, Rhode Island, Vermont and Washington.

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • THIS NEW K-TS99764-4 TRIM REPLACES THE EXISTING K-T99764-4 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom

Specs

–
Series:

Honesty

Handle Style:

Lever

Number of Handles:

1

Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

Application:

Bathroom

ADA:

No

Finish:

Brushed Brass

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy