Apply to be a TradeMaster!
Main product image of Honesty Rite-Temp Shower Trim Kit, 1.75 GPM (Moderne Brass)
Magnifying glass
Hover image to zoom

Honesty Rite-Temp Shower Trim Kit, 1.75 GPM (Moderne Brass)

Brand:
Kohler
SKU:
K-TS99764-4G-2MB
Rating:
(0)
Q&A:
(0)
Honesty Rite-Temp Shower Trim Kit, 1.75 GPM (Moderne Brass)
Magnifying glass
Hover image to zoom
$360.07 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Brass
Product Highlight: Installation Type
Wall Mount

Description

–
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Handle Style:

Lever

ADA:

No

Application:

Bathroom

Series:

Honesty

Number of Handles:

1

Finish:

Brushed Brass

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy