Apply to be a TradeMaster!
Main product image of 10,000 BTU, R32, 8CC10 Portable Air Conditioner, Air Cooled (115V)
Magnifying glass
Hover image to zoom

10,000 BTU, R32, 8CC10 Portable Air Conditioner, Air Cooled (115V)

Brand:
Koldwave
SKU:
K8CC10BE
Rating:
(0)
Q&A:
(0)
10,000 BTU, R32, 8CC10 Portable Air Conditioner, Air Cooled (115V)
Magnifying glass
Hover image to zoom
$2,873.75 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 143 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Cooling Capacity (BTU)
10000 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Amperage
15 Amps
Product Highlight: Ton
0.83

Description

This item is a 10,000 BTU, R32, 8CC10 Portable Air Conditioner, Air Cooled (115V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. This model uses R32 refrigerant.
  • 10,000 Btu Cooling Capacity
  • Spot-Cool / Room-Cool Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Thermostatic Control with Multi-Speed Fan
  • Separate Direct Drive Fan Motors
  • Includes Built-in Condensate Pump
  • 115V/1 Phase
  • Optional Directional Nozzle (1)
  • Self-Diagnostic System
  • Off Timer
  • Washable Filters
  • Auto / Manual Fan Speed Option
  • Humidity Control Function Model Number 8CC10 Power Supply Ph/V/Hz 1/115/60 Cooling Capcity BTU/hr (kW) 10,000 (2.93) Power Consumption W 950 Rated Current A 8.49

Safety Devices
  • Compressor Overload Protection
  • Anti-freezing Thermistor
  • Automatic Restart (Power Interruption)
  • Compressor Time Delay Program
  • High Pressure Switch

Specs

Voltage:

115V

Phase:

1

Amperage:

15

Cooling Capacity (BTU):

10000

Product Type:

Air Conditioner

Hertz:

60

Refrigerant Type:

R-32

Ton:

0.83

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy