Apply to be a TradeMaster!
Main product image of 144,400 BTU, R-454B, 8HK144 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom

144,400 BTU, R-454B, 8HK144 Portable Air Conditioner, Air Cooled (230V)

Brand:
Koldwave
SKU:
K8HK144BG
Rating:
(0)
Q&A:
(0)
144,400 BTU, R-454B, 8HK144 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom
$31,507.89 each
In Stock
In Stock
Get 11 Fri, Nov 6 - Thu, Nov 12

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 1501 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
144400 BTUs
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Amperage
60 Amps
Product Highlight: Ton
12

Description

–
This item is a 144,400 BTU, R-454B, 8HK144 Portable Air Conditioner, Air Cooled (230V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refriger- ants, identified by ASHRAE as class A2L. These models use R-454B refrigerant.
  • All Steel, Painted Cabinets
  • Internal Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Fork Lift Slots and Lifting Lugs Standard
  • Heavy Duty 4 Wheel Casters
  • Cleanable Filters

Specs

–
Voltage:

230V

Amperage:

60

Product Type:

Air Conditioner

Ton:

12

Hertz:

60

Phase:

1

Refrigerant Type:

R-454B

Cooling Capacity (BTU):

144400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy