Apply to be a TradeMaster!
Main product image of 60,000 BTU, R32, 8HK60 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom

60,000 BTU, R32, 8HK60 Portable Air Conditioner, Air Cooled (230V)

Brand:
Koldwave
SKU:
K8HK60BF
Rating:
(0)
Q&A:
(0)
60,000 BTU, R32, 8HK60 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom
$16,456.19 each
In Stock
In Stock
Get 6 Fri, Nov 6 - Thu, Nov 12

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 916 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
5
Product Highlight: Amperage
40 Amps

Description

–
This item is a 60,000 BTU, R32, 8HK60 Portable Air Conditioner, Air Cooled (230V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and world- wide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. This model uses R32 refrigerant.
  • All Steel, Painted Cabinets
  • Internal Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Fork Lift Slots and Lifting Lugs Standard
  • Heavy Duty 4 Wheel Casters
  • Cleanable Filters

Specs

–
Voltage:

230V

Hertz:

60

Product Type:

Air Conditioner

Ton:

5

Refrigerant Type:

R-32

Phase:

1

Cooling Capacity (BTU):

60000

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy