Apply to be a TradeMaster!
Main product image of 16,800 BTU, R32, 8HP16 Portable Heat Pump, Air Cooled (115V)
Magnifying glass
Hover image to zoom

16,800 BTU, R32, 8HP16 Portable Heat Pump, Air Cooled (115V)

Brand:
Koldwave
SKU:
K8HP16BE
Rating:
(0)
Q&A:
(0)
16,800 BTU, R32, 8HP16 Portable Heat Pump, Air Cooled (115V)
Magnifying glass
Hover image to zoom
$5,185.62 each
In Stock
In Stock
Get 84 Fri, Nov 6 - Thu, Nov 12

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
16800 BTUs
Product Highlight: Amperage
15 Amps
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
1.3 to 1.4
Product Highlight: Voltage
115V
Product Highlight: Heating Capacity (BTU)
18500 BTUs

Description

–
This item is a 16,800 BTU, R32, 8HP16 Portable Heat Pump, Air Cooled (115V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. This model uses R32 refrigerant.
  • 16,800 Btu Cooling Capacity
  • 18,500 Btu Heating Capacity
  • Spot-Cool / Room-Cool Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Thermostatic Control with Multi-Speed Fan
  • Double Shaft Motor for Two Fans
  • Optional Easy Install Condensate Pump Kit with Overflow Protection
  • 115V/1 Phase
  • Directional Nozzles (2) 4/2026 Model Number 8HP16 Power Supply Ph/V/Hz 1/115/60 Cooling Capcity BTU/hr (kW) 16,800 (4.92) Heating Capcity BTU/hr (kW) 18,500 (5.42) Power Consumption (Cooling) W 1,440 Power Consumption (Heating) W 1,390 Rated Current (Cooling) A 12.8 Rated Current (Heating) A 12.3

Safety Devices
  • Compressor Overload Protection
  • Anti-freezing Thermistor
  • Automatic Restart (Power Interruption)
  • Compressor Time Delay Program
  • High Pressure Sensor & Low Pressure Sensor

Specs

–
Product Type:

Heat Pump

Cooling Capacity (BTU):

16800

Phase:

1

Amperage:

15

Hertz:

60

Refrigerant Type:

R-32

Ton:

1.3 to 1.4

Voltage:

115V

Heating Capacity (BTU):

18500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy