Apply to be a TradeMaster!
Main product image of 12,000 BTU, R32, 8WC12 Portable Air Conditioner, Water Cooled (115V)
Magnifying glass
Hover image to zoom

12,000 BTU, R32, 8WC12 Portable Air Conditioner, Water Cooled (115V)

Brand:
Koldwave
SKU:
K8WC12BE
Rating:
(0)
Q&A:
(0)
12,000 BTU, R32, 8WC12 Portable Air Conditioner, Water Cooled (115V)
Magnifying glass
Hover image to zoom
$4,083.75 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 179 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Amperage
15 Amps
Product Highlight: Ton
1

Description

This item is a 12,000 BTU, R32, 8WC12 Portable Air Conditioner, Water Cooled (115V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. These models use R32 refrigerant.
  • Water Cooled
  • 1 ton, 1.5 ton, and 2 ton Cooling Capacity
  • Internally Insulated with Fiberglass Insulation
  • Direct Drive Evaporator Blower
  • High Efficiency Plate Heat Exchanger
  • Touch Pad Electrical Control
  • Internal Condensate Pump
  • Heavy Duty Removable Casters
  • Quick Connect Water Hose Kit
  • Automatic Water Regulating Valve
  • 4 Way Adjustable Air Discharge Grills
  • Rotary Compressor
  • Washable Evaporator Filter
  • 2 Speed Direct Drive Evaporator Blower
  • Touch Pad Thermostat Control
  • Internal Self-Diagnostic System
  • Spot Cool/Room Cool Operation
  • Off Timer

Safety Devices
  • Anti-Freezing Thermister
  • Automatic Restart
  • Compressor Overload Protection
  • Compressor Time Delay
  • High Pressure Safety Control

Specs

Voltage:

115V

Phase:

1

Amperage:

15

Hertz:

60

Cooling Capacity (BTU):

12000

Product Type:

Air Conditioner

Ton:

1

Refrigerant Type:

R-32

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy