Apply to be a TradeMaster!
Main product image of 13,200 BTU, R32, 9HP13 Portable Heat Pump, Air Cooled (115V)
Magnifying glass
Hover image to zoom

13,200 BTU, R32, 9HP13 Portable Heat Pump, Air Cooled (115V)

Brand:
Koldwave
SKU:
K9HP13BE
Rating:
(0)
Q&A:
(0)
13,200 BTU, R32, 9HP13 Portable Heat Pump, Air Cooled (115V)
Magnifying glass
Hover image to zoom
$4,537.50 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 233 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Heating Capacity (BTU)
14300 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
115V
Product Highlight: Ton
1
Product Highlight: Amperage
15 Amps
Product Highlight: Cooling Capacity (BTU)
13200 BTUs

Description

This item is a 13,200 BTU, R32, 9HP13 Portable Heat Pump, Air Cooled (115V) manufactured by Koldwave.


 Standard Features 

  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. This model uses R32 refrigerant. 
  • 13,200 Btu Cooling Capacity
  • 14,300 Btu Heating Capacity
  • Spot-Cool / Room-Cool Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Thermostatic Control with Multi-Speed Fan
  • Double Shaft Motor for Two Fans
  • Optional Easy Install Condensate Pump Kit with Overflow Protection
  • 115V/1 Phase
  • Directional Nozzles (2)
  • Heavy Duty Twin Wheel Casters for Portability
  • Auto Fan Speed Option
  • Self-Diagnostic Function
  • Off-Timer 
  • Washable Filters 
  • 12" Hot Air Exhaust Flange


Safety Devices

  • Compressor Overload Protection
  • Anti-freezing Thermistor
  • Automatic Restart (Power Interruption)
  • Compressor Time Delay Program
  • High Pressure Sensor & Low Pressure Sensor

Specs

Phase:

1

Heating Capacity (BTU):

14300

Refrigerant Type:

R-32

Product Type:

Heat Pump

Hertz:

60

Voltage:

115V

Ton:

1

Amperage:

15

Cooling Capacity (BTU):

13200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy