Apply to be a TradeMaster!
Main product image of 36,110 BTU, R32, 9KK37 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom

36,110 BTU, R32, 9KK37 Portable Air Conditioner, Air Cooled (230V)

Brand:
Koldwave
SKU:
K9KK37BF
Rating:
(0)
Q&A:
(0)
36,110 BTU, R32, 9KK37 Portable Air Conditioner, Air Cooled (230V)
Magnifying glass
Hover image to zoom
$5,500.85 each
Backorder
Backorder
Get it Mon, Nov 30 - Tue, Jan 5

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 358 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36110 BTUs
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Amperage
30 Amps
Product Highlight: Ton
3

Description

–
This item is a 36,110 BTU, R32, 9KK37 Portable Air Conditioner, Air Cooled (230V) manufactured by Koldwave.

Standard Features
  • In compliance with EPA requirements and worldwide trends, all Koldwave products are now made with low GWP refrigerants, identified by ASHRAE as class A2L. This model uses R32 refrigerant.
  • 60,000 Btu Cooling Capacity
  • Spot-Cool / Room-Cool Thermostat Settings
  • Internally Insulated with Fiberglass Insulation
  • Separate Direct Drive Fan Motors
  • Digital Control Panel
  • Condensate Pump with Overflow Protection
  • 220/1 Phase, 60 Hz
  • Directional Nozzles (3)
  • Heavy Duty Twin Wheel Casters for Portability
  • Self-Diagnostic System
  • Off-Timer
  • Washable Filters
  • 20" Hot Air Exhaust Flange

Safety Devices
  • Compressor Overload Protection
  • Anti-Freeze Control
  • Hot Gas Bypass
  • Automatic Restart (Power Interruption)
  • Compressor Time Delay Program
  • High Pressure Switch

Specs

–
Cooling Capacity (BTU):

36110

Voltage:

230V

Amperage:

30

Phase:

1

Refrigerant Type:

R-32

Ton:

3

Product Type:

Air Conditioner

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy