Shop Limited Time Deals
Main product image of Kraus Galaxy Fire Blue Rectangular Sink and Waterfall Faucet Combo (Satin Nickel)
Magnifying glass
Hover image to zoom

Kraus Galaxy Fire Blue Rectangular Sink and Waterfall Faucet Combo (Satin Nickel)

Brand:
N/A
SKU:
C-GVR-204-RE-10SN
Rating:
(0)
Q&A:
(0)
Kraus Galaxy Fire Blue Rectangular Sink and Waterfall Faucet Combo (Satin Nickel)
Magnifying glass
Hover image to zoom
We no longer carry C-GVR-204-RE-10SN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Satin Nickel
Product Highlight: Installation Type
Vessel

Description

Kraus Galaxy Fire Blue Rectangular Sink and Waterfall Faucet Combo is both stylish and exquisite. Color combination of fusion blue & midnight black. The extraordinary shades of blue are designed to shimmer in various lights. Rectangular sink and matching waterfall faucet combo will turn an ordinary bathroom into a lavish and trendy space.
Specifications
  • Combination includes: Vessel Sink, Waterfall Faucet with a Matching Glass, Pop-up Drain, Mounting ring.
  • Kraus hand made 15mm glass vessel sink.
  • Faucet constructed from solid brass in chrome finish.
  • High quality ceramic cartridge ensures years of trouble free service.
  • Designed for above counter installation.
  • Single-hole faucet installation.
  • Standard US plumbing connections.
  • Solid brass mounting ring in a chrome finish.
  • Kraus solid brass umbrella pop-up drain in a chrome finish.
  • All mounting hardware and hot/cold waterlines are included.

Dimensions
  • Sink Dimensions: Measures 21 and 7/8 inches long x 13 and 7/8 inches wide x 4 inches tall
  • Glass measures 0.6 inches thick
  • Hole size required: 1.75 inch
  • Faucet Dimensions: Glass plate: 6.5-inch in diameter
  • Height: 13 inches
  • Spout height is 8 inches
  • Reach is 5.5 inches
  • 1.375-inch hole required

Specs

Exterior Dimensions:

21-7/8" L x 13-7/8" W x 4" D

Shape:

Rectangle

Glass:

Fire Blue

Finish:

Satin Nickel

Installation Type:

Vessel

Theme:

Contemporary / Modern

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm