Apply to be a TradeMaster!
Main product image of Single-lever Pull Out Kitchen Faucet (Chrome-KPF-1602)
Magnifying glass
Hover image to zoom

Single-lever Pull Out Kitchen Faucet (Chrome-KPF-1602)

Brand:
N/A
SKU:
KPF-1602
Rating:
(1)
Q&A:
(1)
Single-lever Pull Out Kitchen Faucet (Chrome-KPF-1602)
Magnifying glass
Hover image to zoom
We no longer carry KPF-1602
Unavailable since November 4, 2011

Description



Specifications
  • Single Lever Pull-Out Kitchen Faucet
  • Constructed from Solid Brass
  • Contains a Sedal Ceramic Cartridge
  • Mounting Hardware Included
  • Hot and Cold Waterlines Included
  • Swivel Spout & Spout Spray
  • 5 Years Manufacturer's Warranty


Dimensions
  • Height: Approx 28.5"
  • Height: From Spout to Finish Surface is Approx 7.25"
  • Length: From Spout to aerator is Approx 8"
  • Base of the faucet is: 2"
  • Spout Spray Approx Can Ext To: 28"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EXCELLENT PRODUCT

Great price, great quality, best faucet I've ever used. Highly recommend this for any kitchen that can support it's height. It is a BIG faucet so it will be noticed in your kitchen. Love the dual water feature that you can turn off when you don't need it.
Pony
Colorado
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does't have a soap dispencer that come with it

Asked by charles 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This faucet does not include a soap dispenser.

Was this review helpful to you?