Apply to be a TradeMaster!
Main product image of Silver Series 3-1/2" Wide Gooseneck Spout
Magnifying glass
Hover image to zoom

Silver Series 3-1/2" Wide Gooseneck Spout

SKU:
19-227L
Rating:
(0)
Q&A:
(0)
Silver Series 3-1/2" Wide Gooseneck Spout
Magnifying glass
Hover image to zoom
$33.14 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"

Description

–
  • Double o-ring construction
  • 8-1/2" wide x 10" height
  • 1.8 GPM aerator installed
  • Fits Krowne Silver Series faucets
  • Specs

    –
    Type:

    Gooseneck

    Product Type:

    Spout

    Size:

    3-1/2"

    Series:

    Silver

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy