Apply to be a TradeMaster!
Main product image of Royal Series 18" Replacement Spout, 21-426L
Magnifying glass
Hover image to zoom

Royal Series 18" Replacement Spout, 21-426L

SKU:
21-426L
Rating:
(0)
Q&A:
(0)
Royal Series 18" Replacement Spout, 21-426L
Magnifying glass
Hover image to zoom
$63.58 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
Royal Series 18" Replacement Spout

Features:
  • Universal spout fits all krowne faucets and most other brands
  • 18" Jointed Spout
  • 1.8 GPM aerator installed
  • 2.2 GPM aerator included
  • Fits most brands
  • Lead free

Specs

–
Product Type:

Spout

Size:

18"

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy