Apply to be a TradeMaster!
Main product image of 6" Overall 3/4" - 10 Threaded Stem Caster w/ Side Brake, 5" Wheel (4 Wheels)
Magnifying glass
Hover image to zoom

6" Overall 3/4" - 10 Threaded Stem Caster w/ Side Brake, 5" Wheel (4 Wheels)

SKU:
28-146S
Rating:
(0)
Q&A:
(0)
6" Overall 3/4" - 10 Threaded Stem Caster w/ Side Brake, 5" Wheel (4 Wheels)
Magnifying glass
Hover image to zoom
$124.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
6" Height
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
14°F - 212°F

Description

–
Specifications:
  • Height: 6" Overall
  • Wheels: 5" grease resistant polypropylene
  • Brakes: Side Lock
  • Thread: 3/4" - 10 Threaded
  • Load Capacity: 220 lbs. per caster
  • Temp Range: 14°F to 212°F
  • Used on kitchen equipment
  • Fits Southbend* & Garland* G Series Ranges

Specs

–
Height (Inches):

6"

Product Type:

Accessory

Size:

3/4"

Temperature Range (F):

14°F - 212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy