Apply to be a TradeMaster!
Main product image of 12" Wall Mount Hand Sink w/ Low Lead Faucet and Side Splashes
Magnifying glass
Hover image to zoom

12" Wall Mount Hand Sink w/ Low Lead Faucet and Side Splashes

SKU:
HS-30L
Rating:
(0)
Q&A:
(0)
12" Wall Mount Hand Sink w/ Low Lead Faucet and Side Splashes
Magnifying glass
Hover image to zoom
$409.79 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
14" Height
Product Highlight: Diameter (Inches)
17" Diameter
Product Highlight: Width (Inches)
12" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Specifications:
  • Size: 12"W x 17"D x 14"H
  • Bowl Size: 9"W x 11"L x 5" Deep drawn bowl with stamped rim to prevent spillage
  • Faucet: 10-435L faucet with 1/4 turn ceramic valves (0.5 GPM)
  • Centers: 4"
  • Drain Size: 1-1/2" Drain
  • Weight: 15 lbs.
  • Wall Bracket: Included
  • Dual Side Splashes

Specs

–
Product Type:

Sink

Height (Inches):

14"

Diameter (Inches):

17"

Width (Inches):

12"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy