Apply to be a TradeMaster!
Main product image of 42" Wall Sleeve for PTAC LP120CED-Y8
Magnifying glass
Hover image to zoom

42" Wall Sleeve for PTAC LP120CED-Y8

Brand:
LG
SKU:
AYSVB01A
Rating:
(1)
Q&A:
(1)
42" Wall Sleeve for PTAC LP120CED-Y8
Magnifying glass
Hover image to zoom
AYSVB01A has been discontinued
Discontinued December 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
42"

Description

–
42" wall sleeve for PTAC LP120CED-Y8

Specs

–
Size:

42"

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

nice

Easy to install.
Douglas_Handyman
Louisville, KY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How is the wall sleeve attached? Can I just use drywall screws in the sides and top?

Asked by rodney 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sleeve is attached using screws. There are approximately 8 screws that you will need to attach it.

Was this review helpful to you?