Apply to be a TradeMaster!
Main product image of Power Cord for PTAC Air Conditioners (15 Amp, 230/208V)
Magnifying glass
Hover image to zoom

Power Cord for PTAC Air Conditioners (15 Amp, 230/208V)

Brand:
LG
SKU:
AYUH2115
Rating:
(0)
Q&A:
(0)
Power Cord for PTAC Air Conditioners (15 Amp, 230/208V)
Magnifying glass
Hover image to zoom
AYUH2115 has been discontinued
Discontinued December 10, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Power Cord for PTAC Air Conditioners (15 Amp, 230/208V)
Brand:
LG
SKU:AYUH2315
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
208/230V

Description

–
A power cord is required for the new PTAC units by LG. The new line of PTAC's features a universal heater assembly that is capable of producing electric resistance heat. Three power cords are available. The amount of resistance heat is determined by the selection of the correct power connection kit. Power cords are available in 5 amp, 20 amp, or 30 amp circuits.

This power cord with LCDI is required for 15 amp circuit. The LG PTAC units use a 208/230 volt circuit and the power cord is connected to the base pan and then simply plugs into a wall-mounted receptacle.

This 208/230 volt, 15 amp cord will produce 2300/2400 Watts of Electric Heat. The heater current is 11.2/10.5 amps. It fits a standard 208/230V, 3-wire receptacle, rated 15 amps.

Specs

–
Product Type:

Power Cord

Amperage:

15

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm