Apply to be a TradeMaster!
Main product image of 10,200 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom

10,200 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)

Brand:
LG
SKU:
LP093HDUC1
Rating:
(0)
Q&A:
(0)
10,200 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom
LP093HDUC1 has been discontinued
Discontinued October 28, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
10200 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
8800 BTUs
Product Highlight: Height (Inches)
16" Height
Product Highlight: Width (Inches)
42" Width
Product Highlight: Depth (Inches)
21" Depth

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Packaged Terminal Air Conditioners

Ultra-quiet operation is the hallmark of LG's new line of PTAC products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment. And with efficiency ratings up to 11.6 EER, these units are also your energy efficient choice.

Note: This item does not contain a power cord and must be purchased separately. The following power cords are available
  • 15 amp power cord (AYUH2115) offers 2.3/2.4 kW of electric heat/7,800/8,100 BTUs
  • 20 amp power cord (AYUH2120) offers 3.2/3.3 kW of electric heat/10,900/11,200 BTUs
  • 30 amp power cord (AYUH2130) offers 4.6/4.7 kW of electric heat/15,700/16,000 BTUs
Standard Features
  • Auto restart
  • Digital control display
  • Dip switch selling for temperature limiting
  • Energy saver mode
  • Freeze room protection
  • GoldFin anti-corrosion treatment for condenser
  • High energy efficiency
  • Temperature display on unit
  • Ultra-quiet operation
  • Refrigerant: R410A

Specs

Application:

Cooling

Cooling Capacity (BTU):

10200

Heating Capacity (BTU):

8800

EER:

12.4

Min Airflow (CFM):

225

Max Airflow (CFM):

270

Dehumidification (Pts/Hr):

2.6

Fan Speeds:

2/2/2

Thermostat Range (Cooling/Heating):

64°F-86°F

Indoor dB(A):

46

Outdoor dB(A):

61

Electric Heater (kW):

3.5

Max Voltage:

230v

Min Voltage:

208v

Phase:

1

Hertz:

60

Height (Inches):

16"

Width (Inches):

42"

Depth (Inches):

21"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


63 Replacement Parts

Supporter, 4980A30133B
SKU: 4980A30133B
LG
Door, 3580A20021G
SKU: 3580A20021G
LG
Supporter, 4980A20044B
SKU: 4980A20044B
LG
Supporter, 4980A20044A
SKU: 4980A20044A
LG
Air Filter, 5230A20021E
SKU: 5230A20021E
LG
Valve, Reverse, 5220AR3228D
SKU: 5220AR3228D
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM