Apply to be a TradeMaster!
Main product image of 11,000 BTU, R-410A, Cooling Portable Air Conditioner
Magnifying glass
Hover image to zoom

11,000 BTU, R-410A, Cooling Portable Air Conditioner

Brand:
LG
SKU:
LP1111WXR
Rating:
(1)
Q&A:
(0)
11,000 BTU, R-410A, Cooling Portable Air Conditioner
Magnifying glass
Hover image to zoom
LP1111WXR has been discontinued
Discontinued March 15, 2011
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11000 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Air Flow Capacity (CFM)
230 CFM
Product Highlight: Color
White

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


LG's powerful portable air conditioner units are convenient and easy to install. This unit has 11,000 BTUs, enough to cool a 400 square foot room and is even equipped with an oscillating air vent.

Features
  • Dehumidification Function
  • Thermostat Control
  • Easy-Roll Casters wheels make the unit easily portable from room to room.
  • Programmable 24-hour, on/off timer
  • Multiple fan speeds with Auto-Cool
  • Auto-Swing
  • Energy Saver Function
  • Auto Door Open/Close System
  • Rotary Compressor
  • Chassis Type: Fixed
  • Auto Evaporation System - allows continuous use without removing water
  • Easy-to-use LED display control panel
  • LCD remote controller
  • Standard button control
  • Oscillating air vent technology circulates your air more efficiently
  • Washable permanent filter is easily removable to make cleaning simple, keeping your cool air clean
  • Power Failure AutoRestart
  • Indoor/Outdoor Fan Type: Blower
  • Inclined & Top air discharge
  • Outdoor Vent/Exhaust: Exhaust Only
  • While Panel

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Type:

Portable Unit

Cooling Capacity (BTU):

11000

Air Flow Capacity (CFM):

230

EER:

9.2

Voltage:

115V

Hertz:

50

Rated Amps (Cooling):

9.2

Watts (Cooling):

1200

Fan Speeds (Cooling/Fan):

3/3

dBA Level (Front):

55

Dehumidification (Pts/Hr):

3

Color:

White

Weight (lbs):

66 lbs

Dimensions (WxHxD):

18.50" x 32.94" x 15.44"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


63 Replacement Parts

Pipe, Outsourcing, COV30333109
SKU: COV30333109
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

NICE PERFOMANCE & IT'S TRUE

IT'S VERY NICE AND AFFORDABLE TO SET UP IN ANY WINDOW IF THIS AVAILABLE, IF NOT THANKS TO THE VERY NICE CASTERS YOU CAN MOVE FOR ALL AROUND THE HOUSE AND JUST PLUG IN THE WALL TURN ON (WITH THE LCD REMOTE CONTROL OR BY HAND/MANUAL)SELECT ONE FUNCTION AUTO/COOL OR FAN THIS FAN WITH 3 SPEEDS SET THE TEMPERATURE IN CELCIUS OR FARENHEIT ,LOOKS THE TIMER ANS CHECK HOW LONG YOU WANT AND THAt's it
chivaexplorer
Vallejo, CA
15 years ago
Was this review helpful to you?