Apply to be a TradeMaster!
Main product image of 13,000 BTU, R-410A, Cooling Portable Air Conditioner
Magnifying glass
Hover image to zoom

13,000 BTU, R-410A, Cooling Portable Air Conditioner

Brand:
LG
SKU:
LP1311BXR
Rating:
(0)
Q&A:
(0)
13,000 BTU, R-410A, Cooling Portable Air Conditioner
Magnifying glass
Hover image to zoom
LP1311BXR has been discontinued
Discontinued March 15, 2011
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
13000 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Air Flow Capacity (CFM)
250 CFM
Product Highlight: Color
Metallic Silver, Black

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


LG's powerful portable air conditioner units are convenient and easy to install. This unit has 13,000 BTUs, enough to cool a 500 square foot room and is even equipped with an oscillating air vent and Lo-Decible Quiet Operation technology.

Features
  • Dehumidification Function
  • Lo-Decibel Quiet Operation technology
  • Thermostat Control
  • Easy-Roll Casters wheels make the unit easily portable from room to room.
  • Programmable 24-hour, on/off timer
  • Multiple fan speeds with Auto-Cool
  • Auto-Swing
  • Energy Saver Function
  • Auto Door Open/Close System
  • LVN Compressor
  • Chassis Type: Fixed
  • Auto Evaporation System - allows continuous use without removing water
  • Easy-to-use White LCD display control panel
  • LCD remote controller
  • Digital touch control button sensor
  • Oscillating air vent technology circulates your air more efficiently
  • Washable permanent filter is easily removable to make cleaning simple, keeping your cool air clean
  • Power Failure AutoRestart
  • Indoor/Outdoor Fan Type: Blower
  • Inclined & Top air discharge
  • Outdoor Vent/Exhaust: Exhaust Only
  • Metallic silver/black panel

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Type:

Portable Unit

Cooling Capacity (BTU):

13000

Air Flow Capacity (CFM):

250

EER:

9.7

Voltage:

115V

Hertz:

50

Rated Amps (Cooling):

11.8

Fan Speeds (Cooling/Fan):

3/3

dBA Level (Front):

52

Dehumidification (Pts/Hr):

3.2

Color:

Metallic Silver

Black

Weight (lbs):

68 lbs

Dimensions (WxHxD):

18.50" x 32.94" x 15.44"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


62 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM