Apply to be a TradeMaster!
Main product image of 15,100 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom

15,100 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)

Brand:
LG
SKU:
LP153HD3B
Rating:
(1)
Q&A:
(2)
15,100 BTU, R-410A, Packaged Terminal Air Conditioner (3.5 kW)
Magnifying glass
Hover image to zoom
LP153HD3B has been discontinued
Discontinued October 31, 2016
This product was discontinued by the manufacturer.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
15100 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
13400 BTUs
Product Highlight: Height (Inches)
16" Height
Product Highlight: Width (Inches)
42" Width

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Packaged Terminal Air Conditioners

Ultra-quiet operation is the hallmark of LG's new line of PTAC products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment. And with efficiency ratings up to 11.6 EER, these units are also your energy efficient choice.

Other features include standard connections for remote thermostat and front desk controls. Gold Fin technology protects the unit from corrosive effects of outside air and extends the operating life of PTAC models. And the industry standard size makes installation easy and economical.

Standard Features
  • Auto restart
  • Digital control display
  • Dip switch settinng for temperature limiting
  • Energy saver mode
  • Freeze room protection
  • Front desk control
  • GoldFin - anti-corrosion treatment for condenser
  • High energy efficiency
  • Temperature display on unit
  • Ultra-quiet operation
  • 4 .26 ft power cord
  • Positive Temperature Coefficient (PTC) Heater

System Includes
  • Wall Unit
  • Installation Manual

Specs

Application:

Cooling

Cooling Capacity (BTU):

15100

Heating Capacity (BTU):

13400

EER:

11.2

Max Airflow (CFM):

420

Min Airflow (CFM):

353

Dehumidification (Pts/Hr):

4.3

Fan Speeds:

2/2/2

Thermostat Range (Cooling/Heating):

64°F-86°F

Indoor dB(A):

51

Outdoor dB(A):

64

Electric Heater (kW):

3.5

Voltage:

208/230V

Phase:

1

Hertz:

60

Height (Inches):

16"

Width (Inches):

42"

Depth (Inches):

21"

Weight (lbs):

129 lbs

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


60 Replacement Parts

Supporter, 4980A30133B
SKU: 4980A30133B
LG
Door, 3580A20021G
SKU: 3580A20021G
LG
Case Assembly, Control, ABQ74185209
SKU: ABQ74185209
LG
Supporter, 4980A20044B
SKU: 4980A20044B
LG
Supporter, 4980A20044A
SKU: 4980A20044A
LG
Air Filter, 5230A20021E
SKU: 5230A20021E
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quiet

better air circulation very quiet
need quiet
new orleans
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I noticed that there is a metal sleeve for this unit. I'm putting these in a shop, do you recommend the sleeve, or can you put them just through the wall with out.

Asked by Rob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They need to have the sleeve and louver.

Was this review helpful to you?

Q: I am placing this unit in a sunroom. does the unit have a finished look on the outside? A cover?

Asked by Jerry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes as pictured

Was this review helpful to you?