Apply to be a TradeMaster!
13,000 BTU Through-The-Wall Cooling Only Air Conditioner

13,000 BTU Through-The-Wall Cooling Only Air Conditioner

Brand:
LG
SKU:
LT143CNR
Rating:
(0)
Q&A:
(1)
13,000 BTU Through-The-Wall Cooling Only Air Conditioner
LT143CNR has been discontinued
Discontinued March 15, 2011
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
13000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22

Description

NOTE: This product may have a 1-2 week lead time. Please call for further information.

LG's Through-The-Wall models offer versatile, energy efficient solutions for residential and commercial applications.

The Through-The-Wall model features Gold Fin Technology which protects the unit from the corrosive effects of the salt air and extends the operating life of the unit.

The LT1430CR features a BTU capacity of 13,000. The standard chassis fits into any competitive wall sleeve, allowing for an easy upgrade for an existing system.

Features:
  • Gold Fin anti-corrosion treatment protects the unit from the corrosive effects of outside air and extends the operating life of the unit
  • Cooling mode
  • Fan mode
  • Auto sleep mode automatically increases the temperature setting by 2° F twice (after 1/2 hour and 1 hour). The interior unit shuts off when the timer setting is reached.
  • Auto restart automatically restarts the unit to its programmed setting when the electricity comes on after a power failure
  • 12 hour on/off timer allows you to set the number of hours you'd like the unit to run, up to 12 hours
System Includes
  • Wall unit
  • Wireless remote control & batteries
  • Installation manual
  • Trim kit, giving the unit a nice, finished look when placed into an existing wall sleeve

Specs

Application:

Cooling

Cooling Capacity (BTU):

13000

Air Circulation CFM (H/L):

310/250

EER:

8.5/8.5

Fan Speeds:

3 Cooling/3 Fan

Refrigerant Type:

R-22

Dehumidification (Pts/Hr):

4

Indoor dB(A):

53/50

Outdoor dB(A):

62

Voltage:

208/230V

Hertz:

60

Phase:

1

Dimensions:

24" x 14 13/32" x 20 3/32" (W x H x D)

Weight (lbs):

87 lbs

Thermostat Range (Cooling):

60°-86°F

Remote Control:

Wireless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


31 Replacement Parts

Cabinet, 3090A20017K
SKU: 3090A20017K
LG
Louver, Vertical, 4758A30045A
SKU: 4758A30045A
LG
Orifice, 4948A20045A
SKU: 4948A20045A
LG
O.L.P., 6750U-L063A
SKU: 6750U-L063A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the operation cost be hour of running time

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately there are too many variables to determine what the operation cost would be of running the unit. It depends on your local utility costs, the temperature outside, and other factors which would determine the cost of operation.

Was this review helpful to you?