This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
| Refrigerant Type: | R-410A |
|---|---|
| Application: | Cool Only |
| Type: | Window Unit |
| Cooling Capacity (BTU): | 15000 |
| Air Flow Capacity (CFM): | 400 |
| EER: | 10.8 |
| Voltage: | 115V |
| Hertz: | 60 |
| Rated Amps (Cooling): | 12 |
| Watts (Cooling): | 1380 |
| Fan Speeds (Cooling/Fan): | 3/3 |
| Dehumidification (Pts/Hr): | 4 |
| Indoor dB(A): | 60 |
| Outdoor dB(A): | 66 |
| Features: | Energy Star Qualified |
| Color: | White |
| Weight (lbs): | 108 lbs |
| Dimensions (WxHxD): | 26" x 16.84" x 26.84" |