Apply to be a TradeMaster!
Main product image of #10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Leader Point (Pack of 100)
Magnifying glass
Hover image to zoom

#10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Leader Point (Pack of 100)

Brand:
LH Dottie
SKU:
1032G
Rating:
(1)
Q&A:
(0)
#10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Leader Point (Pack of 100)
Magnifying glass
Hover image to zoom
$6.59 each
In Stock
In Stock
Get 15 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3/8" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted, Hex, Phillips, Square

Description

–
Ground Screws feature a leader point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.

Specs

–
Product Type:

Screw

Type:

Ground Screw

Material:

Carbon Steel

Finish:

Zinc Plated

Length (Inches):

3/8"

Thread Size:

#10-32

Bit Type:

Slotted

Hex

Phillips

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great item for great price!

Great item for great price!
Jo Razmas FJB
Delaware Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy