Apply to be a TradeMaster!
Main product image of #10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Thread Cutting Point (Pack of 100)
Magnifying glass
Hover image to zoom

#10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Thread Cutting Point (Pack of 100)

Brand:
LH Dottie
SKU:
1032TC
Rating:
(1)
Q&A:
(0)
#10-32 x 3/8" Hex Head Multi-Drive Ground Screw w/Thread Cutting Point (Pack of 100)
Magnifying glass
Hover image to zoom
$7.87 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3/8" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted, Square, Phillips, Hex

Description

–
Ground Screws feature a leader point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.

Specs

–
Product Type:

Screw

Type:

Ground Screw

Material:

Carbon Steel

Finish:

Zinc Plated

Length (Inches):

3/8"

Thread Size:

#10-32

Bit Type:

Slotted

Square

Phillips

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Box is useless

Don't count on using the box that the screws come with as storage. The box opened in shipping and all the screws were loose in the packaging. The box opens and closes with little effort, throw the box out and storage in your own organizer. Otherwise they are good screws at a good price
JLH
Miami
1 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy