Apply to be a TradeMaster!
Main product image of 1/2" Flex Conduit Non-Metallic, Armored or Metal Clad Cable Connector (Pack of 25)
Magnifying glass
Hover image to zoom

1/2" Flex Conduit Non-Metallic, Armored or Metal Clad Cable Connector (Pack of 25)

Brand:
LH Dottie
SKU:
ACMC5075
Rating:
(0)
Q&A:
(0)
1/2" Flex Conduit Non-Metallic, Armored or Metal Clad Cable Connector (Pack of 25)
Magnifying glass
Hover image to zoom
$38.68 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–
Used to Connect flexible metal conduit (FMC), armored (AC) or metal clad cables (MC), to a box or enclosure in a dry location. The poly carbonate insulated throat provides optimum protection to cradle the wire. The snap -in connection ensures a quick and effective installation every time.

Features:
  • Poly Carbonate Insulated Throat

Specs

–
Size:

1/2"

Material:

Steel

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy