Apply to be a TradeMaster!
Main product image of 1/2" Snap-In Non-Metallic Cable Connector (Pack of 100)
Magnifying glass
Hover image to zoom

1/2" Snap-In Non-Metallic Cable Connector (Pack of 100)

Brand:
LH Dottie
SKU:
DRC50
Rating:
(0)
Q&A:
(0)
1/2" Snap-In Non-Metallic Cable Connector (Pack of 100)
Magnifying glass
Hover image to zoom
$44.74 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
Gray

Description

–
The DRC50 connector is used to connect non-metallic sheathed cable to a steel outlet box or metal enclosure. It requires no tools for installation and easily snaps into a 1/2'' knockout

Specifications:
  • Type: Cable Connector
  • Size: 1/2"
  • Connection: Snap In
  • Material: ABS
  • Color: Gray

Specs

–
Material:

ABS

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy