Apply to be a TradeMaster!
Main product image of 3/4" Snap-In Non-Metallic Cable Connector (Pack of 50)
Magnifying glass
Hover image to zoom

3/4" Snap-In Non-Metallic Cable Connector (Pack of 50)

Brand:
LH Dottie
SKU:
DRC75
Rating:
(0)
Q&A:
(0)
3/4" Snap-In Non-Metallic Cable Connector (Pack of 50)
Magnifying glass
Hover image to zoom
$43.04 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
Red

Description

–
The DRC75 connector is used to connect non-metallic sheathed cable to a steel outlet box or metal enclosure. They require no tools for installation and easily snap into a 3/4'' knockout.

Specifications:
  • Type: Cable Connector
  • Size: 3/4''
  • Connection: Snap In
  • Material: ABS
  • Color: Red

Specs

–
Material:

ABS

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy