Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Home
HVAC Supplies
LH Dottie Products
LH Dottie Grounding Accessories
LH Dottie Grounding Accessories
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Top Sellers
27-LH-DOTTIE Compare Checkbox
Compare
1-1/4"-2" Bronze Bare Ground Clamp, 10 Sol - 2 Str (Pack of 5)
SKU:
27-LH-DOTTIE
LH Dottie
SKU:
27-LH-DOTTIE
Brand:
LH Dottie
–
+
$63.14
each
ADD TO CART
Add to List
Out of Stock
Get it by
Tue, Nov 24 - Wed, Dec 2
Out of Stock
Get it by
Tue, Nov 24 - Wed, Dec 2
Add to List
GP650 Compare Checkbox
Compare
7-1/2" Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw (Pack of 250)
SKU:
GP650
LH Dottie
SKU:
GP650
Brand:
LH Dottie
–
+
$153.15
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 10
Total Available: 2
In Stock
Get 1 by
Tomorrow, Nov 10
Total Available: 2
Add to List
PL25 Compare Checkbox
Compare
1/2"-1" Bronze Bare Ground Clamp w/ Brass Screw, 10 Sol - 2 Str (Pack of 25)
SKU:
PL25
LH Dottie
SKU:
PL25
Brand:
LH Dottie
–
+
$155.03
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 10
In Stock
Get 3 by
Tomorrow, Nov 10
Add to List
25-LH-DOTTIE Compare Checkbox
Compare
1/2"-1" Bronze Bare Ground Clamp, 10 Sol - 2 Str (Pack of 25)
SKU:
25-LH-DOTTIE
LH Dottie
SKU:
25-LH-DOTTIE
Brand:
LH Dottie
–
+
$120.98
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 11
Total Available: 24
In Stock
Get 1 by
Wed, Nov 11
Total Available: 24
Add to List
GP1050 Compare Checkbox
Compare
10-1/2" Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw (Pack of 250)
SKU:
GP1050
LH Dottie
SKU:
GP1050
Brand:
LH Dottie
–
+
$222.87
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 10
Total Available: 5
In Stock
Get 4 by
Tomorrow, Nov 10
Total Available: 5
Add to List
GP1250 Compare Checkbox
Compare
12-1/2" Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw (Pack of 250)
SKU:
GP1250
LH Dottie
SKU:
GP1250
Brand:
LH Dottie
–
+
$251.69
each
ADD TO CART
Add to List
In Stock
Get 4 by
Wed, Nov 11
In Stock
Get 4 by
Wed, Nov 11
Add to List
26-LH-DOTTIE Compare Checkbox
Compare
1/2"-1" Bronze Armored Ground Clamp, 8 Sol - 4 Str (Pack of 25)
SKU:
26-LH-DOTTIE
LH Dottie
SKU:
26-LH-DOTTIE
Brand:
LH Dottie
–
+
$150.08
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 10
In Stock
Get 1 by
Tomorrow, Nov 10
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About LH Dottie Grounding Accessories
LH Dottie produces products with keen attention to detail, that adhere to industry standards.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video