Apply to be a TradeMaster!
Main product image of 1/2" Non-Metallic Cable Connector (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" Non-Metallic Cable Connector (Pack of 50)

Brand:
LH Dottie
SKU:
NMC50
Rating:
(0)
Q&A:
(0)
1/2" Non-Metallic Cable Connector (Pack of 50)
Magnifying glass
Hover image to zoom
$26.76 each
In Stock
In Stock
Get 2 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Gray

Description

–
The NMC50 connector is used to connect non-metallic sheathed cable to a steel outlet box or metal enclosure. It is manufactured with a captive locking wedge and snaps in place to install.

Specifications:
  • Type: Cable Connector
  • Size: 1/2"
  • Connection: Push In
  • Material: Thermoplastic
  • Color: Gray

Specs

–
Material:

Thermoplastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy