Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Home
HVAC Supplies
LH Dottie Products
LH Dottie Stud Guards
LH Dottie Stud Guards
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Top Sellers
411-LH-DOTTIE Compare Checkbox
Compare
1-1/2" x 2-3/4" 16 Gauge Safety Plate (Pack of 100)
SKU:
411-LH-DOTTIE
LH Dottie
SKU:
411-LH-DOTTIE
Brand:
LH Dottie
–
+
$31.41
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 10
Total Available: 7
In Stock
Get 2 by
Tomorrow, Nov 10
Total Available: 7
Add to List
3516 Compare Checkbox
Compare
3" x 5" 16 Gauge Safety Plate (Pack of 100)
SKU:
3516
LH Dottie
SKU:
3516
Brand:
LH Dottie
–
+
$130.80
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 10
Total Available: 3
In Stock
Get 2 by
Tomorrow, Nov 10
Total Available: 3
Add to List
2516-LH-DOTTIE Compare Checkbox
Compare
1-3/4" x 5" 16 Gauge Safety Plate (Pack of 100)
SKU:
2516-LH-DOTTIE
LH Dottie
SKU:
2516-LH-DOTTIE
Brand:
LH Dottie
–
+
$77.09
each
ADD TO CART
Add to List
In Stock
Get 3 by
Wed, Nov 11
In Stock
Get 3 by
Wed, Nov 11
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About LH Dottie Stud Guards
H Dottie has a longstanding reputation as a leading supplier of quality products for electrical professionals.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video