Apply to be a TradeMaster!
Main product image of Transformer, 24V, 40VA, 2400-006
Magnifying glass
Hover image to zoom

Transformer, 24V, 40VA, 2400-006

Brand:
Laars
SKU:
2400-006
Rating:
(0)
Q&A:
(0)
Transformer, 24V, 40VA, 2400-006
Magnifying glass
Hover image to zoom
$149.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This product is a Transformer, 24V, 40A manufactured by Laars.

Specs

–
Product Type:

Transformer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy