Apply to be a TradeMaster!
Pump Assembly (3HP, 115/230V, 3450 RPM), A2111200

Pump Assembly (3HP, 115/230V, 3450 RPM), A2111200

Brand:
Laars
SKU:
A2111200
Rating:
(0)
Q&A:
(0)
Pump Assembly (3HP, 115/230V, 3450 RPM), A2111200
$5,762.29 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
3 HP
Product Highlight: Voltage
115V, 230V

Description

–
Pump Assembly (3HP, 115/230V, 3450 RPM)

Specs

–
Application:

Replacement Part

Product Type:

Pump Assembly

RPM:

3450

Horse Power:

3

Voltage:

115V

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy