Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Parts
Laars Boiler Parts
24V Ignition Module, E0253400
Brand:
Laars
SKU:
E0253400
Rating:
(3)
Q&A:
(0)
Hover image to zoom
E0253400 has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
24V Ignition Module, RE0253400
Brand:
Laars
SKU:
RE0253400
(0)
Order by
6PM
, receive 6 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24V
Description
–
24V Ignition Module, 15sPP 7sTFI
Specs
–
Application:
Replacement Part
Product Type:
Miscellaneous
Voltage:
24V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Hot Surface Ignitor w/ Gasket, RW2002300
SKU:
RW2002300
Laars
PCB Temp Control Module, RE2344300
SKU:
RE2344300
Laars
Combination Gas Valve, NG, V0079400
SKU:
V0079400
Laars
Indoor/Outdoor Flow Switch Kit, RE0013000
SKU:
RE0013000
Laars
Norton Hot Surface Ignitor (271Y)
SKU:
41-406
Robertshaw
Hot Surface Ignitor w/ Gasket, 2400-286
SKU:
2400-286
Laars
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
i would buy it again
working perfect as expect , my boiler run on and off every week , now run very good so far !
k e
ct
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy Products always from supplyHouse
I bought ignition for the water heater and it was good and the price was good .
Abood
New haven,CT
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exactly as expressed and always good in stock.
Thank you for a job well done yet again and keeping my customers with hot water.
Scott
Torrance, CA
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video