Apply to be a TradeMaster!
Main product image of JVS-50 43,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)
Magnifying glass
Hover image to zoom

JVS-50 43,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)

Brand:
Laars
SKU:
JVS050NDJS
Rating:
(0)
Q&A:
(0)
JVS-50 43,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)
Magnifying glass
Hover image to zoom
JVS050NDJS has been discontinued
Discontinued October 5, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
JX-50 42,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)
Brand:
Laars
SKU:JX050NPXU1
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
50000 BTUs
Product Highlight: Height (Inches)
21.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm gas-fired, residential hydronic boiler is an ideal heating appliance that can reduce homeowners heating costs and has plenty of capacity to keep even the largest home comfortable on the coldest days.

Extremely popular with homeowners, the JVS model offers an attractive and easy-to service jacket. Well-known for it's economy, the Mini-Therm has a built-in draft diverter and automatic vent damper to stop your valuable fuel payments from disappearing up the chimney in wasted heat.

Reliable, gas-fired hydronic boiler with compact design and small footprint, the Mini-Therm JVS has a low-mass heat exchanger, a super-quick heating response and is up to 85% AFUE, making it the perfect economic and environmentally responsible choice.

Key Features
  • Intermittent spark (JVS) ignition
  • Up to 85% AFUE
  • Unique copper tube and cast iron heat exchanger
  • Outdoor reset and auto set point

Specs

–
Fuel Type:

Natural Gas

BTU Input:

50000

Efficiency:

85%

Gas Connection:

1/2"

Water Connection:

1-1/4"

Pressure Relief:

30 psi

Height (Inches):

21.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Box

JVS-50 Pump (NG)

Replacement Parts

SKU: JVS050NDJS

Brand: Laars

Search Parts:
SEARCH PARTS
18b Well, Immersion, 3/4" NPT, E2345700
E2345700
Laars
Product Image of no image
Drain Valve 1/2" NPT
70-216
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket
11020301
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top
11020401
Sorry, we don't currently sell this item. Request This Item
19 Cover, Piping, Top, 11047603
11047603
Laars
Product Image of no image
Base, Control Box
20608500
Sorry, we don't currently sell this item. Request This Item
28 Refractory, Rear, T0021701
T0021701
Laars
Product Image of no image
Vent Damper Assembly
E2071501
Sorry, we don't currently sell this item. Request This Item
High-Tension Lead 26" ZH, 10449514
10449514
Laars
Product Image of no image
Temp Sensor
E2347600
Sorry, we don't currently sell this item. Request This Item
Outdoor Sensor (not Shown), E2347400
E2347400
Laars
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.