Apply to be a TradeMaster!
Main product image of JVS-100 85,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)
Magnifying glass
Hover image to zoom

JVS-100 85,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)

Brand:
Laars
SKU:
JVS100NDJ
Rating:
(1)
Q&A:
(0)
JVS-100 85,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (NG)
Magnifying glass
Hover image to zoom
JVS100NDJ has been discontinued
Discontinued June 10, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
JX-100 84,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (0-2,000 FT)
Brand:
Laars
SKU:JX100NXXU1
(1)
Backorder
Backorder
Get it Mon, Nov 9 - Thu, Dec 10
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
1000000 BTUs
Product Highlight: Height (Inches)
22.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm gas-fired, residential hydronic boiler is an ideal heating appliance that can reduce homeowners heating costs and has plenty of capacity to keep even the largest home comfortable on the coldest days.

Extremely popular with homeowners, the JVS model offers an attractive and easy-to service jacket. Well-known for it's economy, the Mini-Therm has a built-in draft diverter and automatic vent damper to stop your valuable fuel payments from disappearing up the chimney in wasted heat.

Reliable, gas-fired hydronic boiler with compact design and small footprint, the Mini-Therm JVS has a low-mass heat exchanger, a super-quick heating response and is up to 85% AFUE, making it the perfect economic and environmentally responsible choice.

Key Features
  • Intermittent spark (JVS) ignition
  • Up to 85% AFUE
  • Unique copper tube and cast iron heat exchanger
  • Outdoor reset and auto set point

Specs

–
Fuel Type:

Natural Gas

DOE Rating:

85000

BTU Input:

1000000

Efficiency:

85%

Water Connection:

1-1/4"

Gas Connection:

1/2"

Pressure Relief:

30 psi

Height (Inches):

22.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

33 Replacement Parts

29 Base Assembly, 10467103
SKU: 10467103
Laars
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

The ease of installation makes this my "go to" boiler of of choice. Thanks for the fast delivery. My customer is happy and so is my pockets.
Jack
Chevy Chase Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?