Apply to be a TradeMaster!
Main product image of JVS-160 136,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (5001-8,000 FT)
Magnifying glass
Hover image to zoom

JVS-160 136,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (5001-8,000 FT)

Brand:
Laars
SKU:
JVS160NDII
Rating:
(0)
Q&A:
(0)
JVS-160 136,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (5001-8,000 FT)
Magnifying glass
Hover image to zoom
JVS160NDII has been discontinued
Discontinued February 2, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
JX-150 134,400 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Low Loss Header & Pump Assembly (5,001-8,000 FT)
Brand:
Laars
SKU:JX150NLIU1
(1)
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
160000 BTUs
Product Highlight: Height (Inches)
22.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm gas-fired, residential hydronic boiler is an ideal heating appliance that can reduce homeowners heating costs and has plenty of capacity to keep even the largest home comfortable on the coldest days.

Extremely popular with homeowners, the JVS model offers an attractive and easy-to service jacket. Well-known for it's economy, the Mini-Therm has a built-in draft diverter and automatic vent damper to stop your valuable fuel payments from disappearing up the chimney in wasted heat.

Reliable, gas-fired hydronic boiler with compact design and small footprint, the Mini-Therm JVS has a low-mass heat exchanger, a super-quick heating response and is up to 85% AFUE, making it the perfect economic and environmentally responsible choice.

Key Features
  • Intermittent spark (JVS) ignition
  • Up to 85% AFUE
  • Unique copper tube and cast iron heat exchanger
  • Outdoor reset and auto set point

Specs

–
Fuel Type:

Natural Gas

DOE Rating:

136000

BTU Input:

160000

Efficiency:

85%

Gas Connection:

1/2"

Water Connection:

1-1/4"

Pressure Relief:

30 psi

Height (Inches):

22.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

JVS-160 Hi Alt

Replacement Parts

SKU: JVS160NDII

Brand: Laars

Search Parts:
SEARCH PARTS
17 Valve, Pressure Relief 30 Psi, R0061400
R0061400
Laars
18b Well, Immersion, 3/4" NPT, E2345700
E2345700
Laars
Product Image of no image
Drain Valve 1/2" NPT
70-216
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket
11020305
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top
11020405
Sorry, we don't currently sell this item. Request This Item
19 Cover, Piping, Top, 11047604
11047604
Laars
Product Image of no image
Base, Control Box
11045700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover, Control Box
11045800
Sorry, we don't currently sell this item. Request This Item
28 Refractory, Rear, T0021705
T0021705
Laars
Product Image of no image
Vent Damper Assembly
E2071503
Sorry, we don't currently sell this item. Request This Item
29" High-Tension Lead, 10449515
10449515
Laars
Product Image of no image
Temp Sensor
E2347600
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM