Apply to be a TradeMaster!
Product Imagenot-to-sell-product

MIGHTYTHERM-1200N Parts - Boiler

Brand:
Laars
SKU:
MIGHTYTHERM-1200N
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Baffle, Heat Exchanger (Front & Rear), 10534306
10534306
Laars
Product Image of no image
Inlet/Outlet Header
10364500
Sorry, we don't currently sell this item. Request This Item
Header Gasket w/ Barriers, S0095100
S0095100
Laars
Product Image of no image
Well, Aquastat
E0025900
Sorry, we don't currently sell this item. Request This Item
DrafthoOD, Relief Baffle, Left, 10541006
10541006
Laars
Middle Front Panel, 10554406
10554406
Laars
Product Image of no image
Ignition Control, Electronic
E0100900
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer, 11 5V/24V
E0086100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Box Weldment
10545800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Base Tile Support Assy
10536906
Sorry, we don't currently sell this item. Request This Item
(2001-5000 Ft.) NG, Orifice, L0050700
L0050700
Laars
Burner, Anti Rotation Brkt (left), 10525306
10525306
Laars
Product Image of no image
Burner, Anti Rotation Brkt (right)
10542706
Sorry, we don't currently sell this item. Request This Item
Burner Tie Down Bracket (right)
10542002
Laars
Product Image of no image
Safety Gas Valve, On-Off,
V0046700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Valve, Gas, Operating / On-Off Two Stage
V0051300
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Tube Assembly, Copper
10534706
Sorry, we don't currently sell this item. Request This Item
Plug, Square. Head., 1 “ NPT, P0033000
P0033000
Laars
Relief Valve 3/4" x 1" 75 PSI
A0063600
Laars
Product Image of no image
Temp/Press Gauge
A0079000
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flow Switch (indoor)
E0013100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Extension
P0072300
Sorry, we don't currently sell this item. Request This Item
Baffle, Diffuser, 10338400
10338400
Laars
Product Image of no image
Burner Tray
10550606
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.</b><br><br>MIGHTYTHERM-1200N Boiler
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm