Shop Resideo Sale
Product Imagenot-to-sell-product

MIGHTYTHERM-1670L Parts - Boiler

Brand:
Laars
SKU:
MIGHTYTHERM-1670L
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Baffle, Heat Exchanger (Front & Rear), 10534308
10534308
Laars
Product Image of no image
Inlet/Outlet Header
10364500
Sorry, we don't currently sell this item. Request This Item
Header Gasket w/ Barriers, S0095100
S0095100
Laars
Product Image of no image
Well, Aquastat
E0025900
Sorry, we don't currently sell this item. Request This Item
Middle Front Panel, 10554408
10554408
Laars
Product Image of no image
Ignition Control, Electronic
E0100900
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer, 11 5V/24V
E0086100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Box Weldment
10545800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Base Tile Support Assy
10536908
Sorry, we don't currently sell this item. Request This Item
LP Gas Orifice, 0-5000 Ft., L0032900
L0032900
Laars
Product Image of no image
Burner, Anti Rotation Brkt (right)
10542708
Sorry, we don't currently sell this item. Request This Item
Burner Tie Down Bracket (left), 10525704
10525704
Laars
Valve, Manual, Gas, Natural, V0004300
V0004300
Laars
Product Image of no image
Safety Gas Valve, On-Off,
V0046700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Tube Assembly, Copper
10534708
Sorry, we don't currently sell this item. Request This Item
Plug, Square. Head., 1 “ NPT, P0033000
P0033000
Laars
Relief Valve 3/4" x 1" 75 PSI
A0063600
Laars
Product Image of no image
Temp/Press Gauge
A0079000
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flow Switch (indoor)
E0013100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Extension
P0072300
Sorry, we don't currently sell this item. Request This Item
Baffle, Diffuser, 10338400
10338400
Laars
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.</b><br><br>MIGHTYTHERM-1670L Boiler
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm