Apply to be a TradeMaster!
Main product image of 95,000 BTU Output Mascot LX High Efficiency, Wall Mount Heat Only Water Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom

95,000 BTU Output Mascot LX High Efficiency, Wall Mount Heat Only Water Tube Boiler (NG or LP)

Brand:
Laars
SKU:
MLXHW100NA1LN
Rating:
(0)
Q&A:
(0)
95,000 BTU Output Mascot LX High Efficiency, Wall Mount Heat Only Water Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom
MLXHW100NA1LN has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
95000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
42" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • Note: Product Title reflects this boiler's BTU DOE Rating.

    The Mascot LX is an all-in-one, wall-hung, space heating boiler and tankless water heater available in 7 sizes to meet the smallest to largest home’s heating needs. Mascot LX efficiently transfers the most heat possible from your Natural or Propane Gas by using modern controls, a stainless steel heat exchanger and a very efficient condensing design.

    Stored heat that normally goes up the chimney as waste in traditional heating systems is recovered through the condensing operation by the Mascot LX and is returned back into your home. Save thousands of dollars over the life of the Mascot LX versus traditional lower efficiency units.

    Key Features
    • 95% AFUE efficiency
    • Heating Sizes: 50, 75, 100, 125, 150, 175 & 220 MBH
    • Combi Sizes: 125, 150 and 175 MBH
    • Fully modulating 20% to 100%
    • Quiet variable speed blower
    • Pump Freeze Protection
    • Ultra-Low NOx Emissions
    • 2-year parts warranty
    • 15-year heat exchanger warranty
    • Natural or Propane Gas use
    • Sleek, appliance-grade cabinet
    • Light-weight, makes handling easy
    • Stainless steel A.S.M.E. heat exchanger
    • Stainless steel brazed plate DHW heat exchanger (combi models)
    • Advanced water flow technology
    • Laars integrated control system with temperature control, diagnostics, outdoor reset capability, and easy access for field wiring
    • Unique, sealed condensate trap does not need to be primed at startup
  • Specs

    Application:

    Heat Only

    Fuel Type:

    Natural Gas

    Propane

    Efficiency:

    95%

    BTU Input:

    100000

    DOE Rating:

    95000

    BTU Output:

    95000

    Pressure Relief:

    30 psi

    Vent Size:

    5"

    3"

    Voltage:

    120v

    Gas Connection:

    1/2"

    Height (Inches):

    42"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Need help calculating?
    Use Our Calculator
    Box

    Mascot LX 100

    Replacement Parts

    SKU: MLXHW100NA1LN

    Brand: Laars

    Search Parts:
    SEARCH PARTS
    Sensor, Outlet, E2357500
    E2357500
    Laars
    Switch, Pressure, Fan Proving, E2334701
    E2334701
    Laars
    Product Image of no image
    SWITCH, PRESSURE, VENT PRESSURE
    E2344901
    Sorry, we don't currently sell this item. Request This Item
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM