Apply to be a TradeMaster!
Main product image of 24V Standing Pilot LP Valve, R0385000
Magnifying glass
Hover image to zoom

24V Standing Pilot LP Valve, R0385000

Brand:
Laars
SKU:
R0385000
Rating:
(2)
Q&A:
(0)
24V Standing Pilot LP Valve, R0385000
Magnifying glass
Hover image to zoom
$471.15 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
24V

Description

24V Standing Pilot LP Valve

Specs

Application:

Replacement Part

Fuel Type:

Propane

Product Type:

Gas Valve

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Used the chat option to double check my part number… It was a perfect fit runs like new
D
Cheyenne Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything That I Asked For

I have an old furnace from the late 1970's that runs great, but needed a new standing pilot gas valve. The furnace is a Teledyne Laars, but the existing valve was from Honeywell, and they no longer make that model. I looked all over for a suitable replacement, but was unable to find one that referenced my particular furnace specifically. So I found Supply House, and when I couldn't find what I was looking for on their site, I initiated a chat. I received a reply within a few minutes, and after explaining what I needed, and giving him the serial numbers off the furnace and the valve, he got back to me within a minute with the exact part that I needed. What was even more amazing is that I got the part the very next day. Throw in the no questions asked return policy, and I can't see how you can beat their service. I am very happy, and would gladly do business with them again; I just hope that I don't have to.
Mark
South Haven, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy