Apply to be a TradeMaster!
Main product image of Ventor Assembly (115V), R2060900
Magnifying glass
Hover image to zoom

Ventor Assembly (115V), R2060900

Brand:
Laars
SKU:
R2060900
Rating:
(2)
Q&A:
(0)
Ventor Assembly (115V), R2060900
Magnifying glass
Hover image to zoom
$702.50 each
In Stock
In Stock
Get 36 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Ventor Assembly (115V)

Specs

–
Product Type:

Assembly

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely I would buy from you again

Exactly what you see. Very professional, Thank you
Dan
Staten Island, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit

Oem part, easy install, works great!!!
Mike
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy